Shop All Serving Plates and Bowls
Crestware
Grapefruit Bowl, 9 oz., Ceramic Bone White PK36
Mfr # CM32
Zoro # G7878227
product price: $54.89
/pk 36, $1.52/ea
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Capacity 9 oz
- Overall Height 1.75 in
- Diameter 6.25 in
- Color Bone White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CM32
- Zoro # G7878227
- UPC # 710277101323
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.75 in |
Diameter | 6.25 in |
Details
Item | Grapefruit Bowl |
Type | Dover Narrow Rim |
Capacity | 9 oz |
Color | Bone White |
Material | Ceramic |
Edge Style | Narrow Rim |
Description
Grapefruit Bowl, Color Bone White, Diameter 6 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Grapefruit Bowl, Capacity 9 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temperature Control (800366)
- KASON ® - 119670094224000 Probe, Extended (119670094224000)
- DART Portion/Medicine Cups, 3.25 oz., PK2500 (325PC)
- WOLFGANG PUCK COFFEE Provence French Roast 2.0 oz Fraction Packs, PK18 PK (010620)
- CRESTWARE Plate, 9", Ceramic Bone White PK24 (CM44)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (AL31)
- CRESTWARE Plate, 7-1/2", Ceramic Blue, Orange, Rose, Sage, Teal, Yellow PK36 (BP43)
- CRESTWARE Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12 (BP36)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bone White PK36 (CM31)
- CRESTWARE Bouillon Cup, 8 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP12)
- VOLLRATH Vollrath 12 oz. All Purpose Plastic Clear Squeeze Bottle, PK12 (52063)
- Crestware Serving Plates and Bowls