Shop All Food Service Storage & Transportation
Crestware
Glass Rack, 20-Compartments, For REC20
Mfr # RBC20
Zoro # G0203491
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 20
- Material Plastic
- Overall Width 19 1/2 in
- Outside Rack Height (In.) 3.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # RBC20
- Zoro # G0203491
- UPC # 710277440101
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 1/2 in |
Outside Rack Height (In.) | 3.875 in |
Inside Length (In.) | 18 1/4 in |
Overall Length (In.) | 19 1/2 in |
Overall Width (In.) | 19 1/2 in |
Max. Glass Height (In.) | 3.5 in |
Max. Cup Height (In.) | 3 1/2 in |
Exterior Width (In.) | 19 1/2 in |
Inside Width (In.) | 18 1/4 in |
Inside Rack Length (In.) | 18 1/4 in |
Inside Rack Width (In.) | 18 1/4 in |
Peg Height (In.) | 2 3/4 in |
Max. Glass Diameter (In.) | 3.625 in |
Overall Height (In.) | 3.875 in |
Compartment Size (In.) | 3-5/8 x 4-1/2 |
Max. Cup Diameter (In.) | 3 5/8 in |
Inside Rack Height (In.) | 3 1/2 in |
Exterior Length (In.) | 19 1/2 in |
Overall Depth (In.) | 19.5 in |
Inside Rack Width | 18 1/4 in |
Inside Rack Length | 18 1/4 in |
Maximum Cup Height | 3 1/2 in |
Inside Length | 18 1/4 in |
Inside Width | 18 1/4 in |
Compartment Size | 3 5/8 x 4 1/2 in |
Inside Rack Height | 3 1/2 in |
Exterior Length | 19 1/2 in |
Outside Rack Height | 3 7/8 in |
Maximum Cup Diameter | 3 5/8 in |
Exterior Width | 19 1/2 in |
Peg Height | 2 3/4 in |
Description
Glass Rack, Material Plastic, Compartment Size 3 5/8 x 4 1/2 in, Exterior Length 19 1/2 in, Maximum Cup Height 3 1/2 in, Exterior Width 19 1/2 in, Maximum Cup Diameter 3 5/8 in, For Use With Mfr. No. REC20, Maximum Handling Temperature 210 Degrees F, Includes Full Height Dividers, Inside Length 18 1/4 in, Inside Rack Height 3 1/2 in, Inside Rack Length 18 1/4 in, Inside Rack Width 18 1/4 in, Inside Width 18 1/4 in, Product Type Glass Rack, Color Gray, Number of Compartments 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Cup/Lid Dispenser, Straw Bin, Vertical (L22CS2951BK)
- ZORO SELECT Disposable Hot cup 16 oz. White, Paper, Pk1000 (2346W)
- WNA Disposable Plastic Spoon 6.25", Silver, Pk320 (WNA REF320SP)
- PLUMB PAK CRUMB CUP DRAIN 1"" CHRM (PP820-37)
- CRESTWARE Rack Extender, 1-Compartment, F/ RBPT, RBOC (REO)
- CRESTWARE Pan Rack Cover, PVC, 65in. H x 22in. W (ABPR20C)
- CRESTWARE Silverware Cylinder, 4-1/2 In L, SS (SCS)
- CRESTWARE Glass Rack, 49-Compartments, For REC49 (RBC49)
- CRESTWARE Flatware Rack, 1-Comprtmnt, For Plate, Tray (RBPT)
- CRESTWARE Rack Extender, 25-Compartments, For RBC25 (REC25)
- CAMBRO Flatware Basket, Gray (EA8FBNH434151)
- Crestware Food Service Storage & Transportation