Shop All Chafers
Crestware
Full Size Chafer With Stackable Frame
Mfr # CHA1
Zoro # G7549132
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 8 x 23 1/2 x 14 in
- Material Stainless Steel
- Includes (2) Stainless Fuel Holders, 2 1/2 in Dome Cover, 2 1/2 in Food Pan, 4 in Dripless Water Pan, Frame
- Product Type Full Size Chafer
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dimensions | 8 x 23 1/2 x 14 in |
Overall Height | 14 in |
Overall Length | 23 1/2 in |
Overall Width | 8 in |
Details
Item | Full Size Chafer With Stackable Frame |
Material | Stainless Steel |
Includes | (2) Stainless Fuel Holders, 2 1/2 in Dome Cover, 2 1/2 in Food Pan, 4 in Dripless Water Pan, Frame |
Product Type | Full Size Chafer |
Dishwasher Safe | No |
Color | Silver |
Capacity | 8 qt |
Lid Attachment | Lift-Off |
NSF Certified | No |
Description
Full Size Chafer With Stackable Frame, Includes (2) Stainless Fuel Holders, 2 1/2 in Dome Cover, 2 1/2 in Food Pan, 4 in Dripless Water Pan, Frame, Overall Dimensions 8 x 23 1/2 x 14 in, Product Type Full Size Chafer, Material Stainless Steel, Capacity 8 qt, Color Silver, Dishwasher Safe No, Lid Attachment Lift-Off, Overall Diameter Not Applicable, Overall Height 14 in, Overall Length 23 1/2 in, Overall Width 8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Mercury Switch (146373)
- SPICE CLASSICS Spice Classics Chili Powder 6lbs, PK3 (901057346)
- BUNN Kit, Thermo, 202f Tnd (28319.0000)
- PERLICK Door Gasket 20" X 25.5" (C25166-1)
- CRESTWARE Fuel Holder For Chafer (CHASFH)
- CRESTWARE Chafer Wire Frame (CHAWF)
- STERNOGRP Sterno, HANDY FUEL METHANOL GEL CHAFING FUEL, 6.7 OZ, TWO-HOUR BURN, 72PK (20660)
- STERNO Soft Light Liquid Wax, 18 Hour, PK72 (30508)
- DURABLE PACKAGING Aluminum Steam Table Pans, Half Size, Shallow, 35 Gauge, PK100 PK (FS4300-100)
- STERNO Soft Light Liquid Wax, 36 Hour, PK36 (30514)
- STERNO Handy Fuel Methanol Gel Chafing Fuel, 6.7 oz, Two-Hour Burn, PK72 (20660)
- Crestware Chafers