Shop All Chafers
Crestware
Fuel Holder For Chafer
Mfr # CHASFH
Zoro # G6151266
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 2-1/2 x 6-1/2 x 3-3/4 in
- Material Stainless Steel
- Overall Height 3 3/4 in
- For Use With Chafers
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dimensions | 2-1/2 x 6-1/2 x 3-3/4 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/2 in |
Overall Length | 6 1/2 in |
Details
Item | Fuel Holder For Chafer |
Material | Stainless Steel |
For Use With | Chafers |
Description
Fuel Holder For Chafer, For Use With Chafers, Product Type Fuel Holder For Chafer, Material Stainless Steel, Overall Height 3 3/4 in, Overall Length 6 1/2 in, Overall Width 2 1/2 in, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREMA Evaporator Thermostat (R23591)
- GLORIA JEANS Coffee, 1.98 lb Net Wt, Ground, PK96 (60051012)
- PANSAVER Bun Sheet Liner (20.5X28.5), PK100 (42008)
- ICE-O-MATIC FLOAT KIT for Ice-O-Matic - Part# 9131111-101 (9131111-101)
- CRESTWARE Chafer Wire Frame (CHAWF)
- CRESTWARE Full Size Chafer With Stackable Frame (CHA1)
- BON CHEF Stand Only Power Line - Full Size Induction Chafer (20312ST)
- BON CHEF Power Line - Soup Marmite 11 Qt / 2.75 Gal (35002)
- SPRING USA Induction Buffet Sauteuse, SS/Chrome (2372-6/36)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- Crestware Chafers