Crestware

Frying Pan w/Coating, 8-1/2 In., SS/Alum


product price: $38.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Length (In.) 15 1/2 in
  • Overall Width (In.) 8 1/2 in
  • Overall Height (In.) 2 in
  • Material Stainless Steel/Aluminum
  • Temp. Resistance (Deg. F) 450 Handle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Crestware
  • MFR # FRY08XIH
  • Zoro # G7851715
  • UPC #
    710277522289
  • Country of Origin China
  • Category Cookware

Dimensions

Overall Length (In.) 15 1/2 in
Overall Width (In.) 8 1/2 in
Overall Height (In.) 2 in
Inside Depth (In.) 1 7/8 in
Inside Dia. (In.) 10 in
Bottom Dia. (In.) 8 in
Outside Dia. (In.) 10 1/2 in
Overall Height 2 in
Top Diameter 8 1/2 in
Bottom Diameter 8 in

Description

Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 8 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 8 1/2 in

Restrictions

  • This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.