Shop All Cookware
Crestware
Frying Pan w/Coating, 8-1/2 In.
Mfr # FRY08AXH
Zoro # G8474907
original price:
$38.79
33% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 15 1/2 in
- Overall Width (In.) 8 1/2 in
- Overall Height (In.) 2 in
- Material Anodized aluminum
- Gauge 3.5 mm
Product Information
Dimensions
Overall Length (In.) | 15 1/2 in |
Overall Width (In.) | 8 1/2 in |
Overall Height (In.) | 2 in |
Outside Dia. (In.) | 8 1/2 in |
Inside Depth (In.) | 1 7/8 in |
Inside Dia. (In.) | 8 in |
Bottom Dia. (In.) | 6 in |
Top Diameter | 8 1/2 in |
Overall Height | 2 in |
Bottom Diameter | 6 in |
Description
Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Black, Body Material Aluminum, Bottom Diameter 6 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 8 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARFRIT 12 Silicone Oven Glove, Red (092825-006-0000)
- BAKERS PRIDE Gas Safety Valve-Ts11 (M1557A)
- ULTRAFRYER Pump/Motor Assy , 8.3Gal, Haight (24A279)
- DELFIELD Gasket, 7 1/2 in. x 29 1/4 in. (1701197)
- CRESTWARE Stock Pot, 160 qt, Aluminum (POT160)
- CRESTWARE Sauce Pan, 4 qt, Aluminum (PAN4)
- CRESTWARE Sauce Pan, 2-1/2 qt, Aluminum (PAN2)
- CRESTWARE Stock Pot w/Cover, 12 qt, 12-1/2 In., SS (SSPOT12)
- CRESTWARE Frying Pan, 12-1/2 In., Aluminum (FRY12H)
- CRESTWARE Stock Pot, 8 qt, Aluminum (POT08)
- OXO SAUTE PAN BLACK 5QT (CC006954-001)
- Crestware Cookware