Shop All Cookware
Crestware
Frying Pan w/Coating, 8-1/2 In., Alum
Mfr # FRY08X
Zoro # G8237932
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 14 1/2 in
- Overall Width (In.) 8 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Outside Dia. (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 14 1/2 in |
Overall Width (In.) | 8 1/2 in |
Overall Height (In.) | 2 in |
Outside Dia. (In.) | 8 1/2 in |
Inside Dia. (In.) | 8 in |
Bottom Dia. (In.) | 6 in |
Inside Depth (In.) | 1 7/8 in |
Overall Height | 2 in |
Top Diameter | 8 1/2 in |
Bottom Diameter | 6 in |
Details
Item | Fry Pan |
Material | Aluminum |
Handle Type | Chrome Plated Steel |
Handle Color | Chrome |
Gauge | 3.5 mm |
Product Type | Fry Pan |
Finish/Coating | PlatinumPro |
Body Material | Aluminum |
NSF Certified | Yes |
Body Color | Silver |
Oven Safe | No |
Non-Stick | Yes |
Dishwasher Safe | No |
Handle Material | Aluminum |
Description
Fry Pan, Handle Material Aluminum, Handle Color Chrome, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 6 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 8 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARMS Sweet and Sour Pop, 195 lb, Assorted Flavors, PK48, 48PK (295132)
- VIESSMANN Viessmann 7834235 Ionization Electrode with Gasket for Vitodens WB2B Series (7834235)
- GOODCOOK Pan Lasagna Nonstick 14X10 In (04011)
- MIROIL Frame, Oil Filter (BF1A)
- CRESTWARE Fry Pan Handle, 10 In (GGHM)
- CRESTWARE Sauce Pan w/Cover, 7 qt, 8 In., SS (SSPAN7WC)
- CRESTWARE Stock Pot w/Cover, 24 qt, 13-1/2 In., SS (SSPOT24)
- CRESTWARE Sauce Pan, 3 qt, Aluminum (PAN3)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC7)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In. (FRY14AXH)
- VOLLRATH Stainless Steel Fry Pan, 9-1/2 In. Dia. (3809)
- Crestware Cookware