Shop All Cookware
Crestware
Frying Pan w/Coating, 7-1/2 In.
Mfr # FRY07AXH
Zoro # G8104564
original price:
$40.85
43% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 14 in
- Overall Width (In.) 7 1/2 in
- Overall Height (In.) 2 in
- Material Anodized aluminum
- Temp. Resistance (Deg. F) 450 Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 14 in |
Overall Width (In.) | 7 1/2 in |
Overall Height (In.) | 2 in |
Outside Dia. (In.) | 7 1/2 in |
Inside Dia. (In.) | 7 in |
Bottom Dia. (In.) | 5 in |
Inside Depth (In.) | 1 7/8 in |
Bottom Diameter | 5 in |
Top Diameter | 7 1/2 in |
Overall Height | 2 in |
Description
Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Black, Body Material Aluminum, Bottom Diameter 5 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 7 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAROLD IMPORT CO Plate Simmer W/Handle (99134)
- BETTY CROCKER Immersion Blender, 2-Speed, Stainless Steel Blade, Beaker & Whisk, 250W, White (BC-4306W)
- ENTERPRISE MANUFACTURING Handle, Interchange , 48", Black (940183)
- WHIRLPOOL Trash Compactor Drive Gear Kit (882699)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12XH)
- CRESTWARE Fry Pan Cover, Aluminum, 15 In (FRYDC14)
- CRESTWARE Frying Pan, 12-1/2 In., SS/Alum (FRY12IH)
- CRESTWARE Frying Pan, 10-1/2 In., SS/Alum (FRY10IH)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC5)
- CRESTWARE Stock Pot, 12 qt, Aluminum (POT12)
- TABLECRAFT Cookware Wok, Cast Iron, 14" Dia., 6 qt. (CW30116)
- Crestware Cookware