Shop All Cookware
Crestware
Frying Pan w/Coating, 14-1/2 In., Aluminum
Mfr # FRY14SH
Zoro # G6115575
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 26 1/2 in
- Overall Width (In.) 14 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Inside Depth (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 26 1/2 in |
Overall Width (In.) | 14 1/2 in |
Overall Height (In.) | 2 in |
Inside Depth (In.) | 1 7/8 in |
Inside Dia. (In.) | 14 in |
Bottom Dia. (In.) | 12 in |
Outside Dia. (In.) | 14 1/2 in |
Overall Height | 2 in |
Top Diameter | 14 1/2 in |
Bottom Diameter | 12 in |
Description
Fry Pan, Handle Material Aluminum, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 12 in, Dishwasher Safe No, Finish/Coating Teflon, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 14 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Condiment Holder, 6 Compartment (102)
- ALLIANCE SCREW SS#8X1/2 TORX PLASTITE (800548)
- SCOTSMAN Spray Jet (02-1840-00)
- HENRY AND HENRY Henry And Henry Crown Red Raspberry Filling, 20lbs (10197792)
- CRESTWARE Sauce Pot, 28 qt, Aluminum (SAU28)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Aluminum (FRY08SH)
- CRESTWARE Sauce Pan w/Cool Grip, 2-1/2 qt., Aluminum (PAN2H)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In. (FRY12AXH)
- CRESTWARE Frying Pan, 10-1/2 In., Aluminum (FRY10H)
- CRESTWARE Fry Pan Cover, Aluminum, 8 In (FRYDC07)
- BON CHEF Cucina 10" Stirfrypan Hamrfnsh W/2 Handl 10 7/8" Dia X 3" H / 2 1/2 Qt (60014HF)
- Crestware Cookware