Shop All Cookware
Crestware
Frying Pan w/Coating, 14-1/2 In., Alum
Mfr # FRY14XH
Zoro # G7990647
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 26 1/2 in
- Overall Width (In.) 14 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Inside Dia. (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 26 1/2 in |
Overall Width (In.) | 14 1/2 in |
Overall Height (In.) | 2 in |
Inside Dia. (In.) | 14 in |
Bottom Dia. (In.) | 12 in |
Outside Dia. (In.) | 14 1/2 in |
Inside Depth (In.) | 1 7/8 in |
Overall Height | 2 in |
Top Diameter | 14 1/2 in |
Bottom Diameter | 12 in |
Description
Fry Pan, Handle Material Aluminum, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 12 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 14 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Single Mesh (WHSSF10)
- ESCALI Alimento Scale, Digital, 13 lb./6kg (SCDG13R)
- BELLA ROSA Tomato Strips In Juice 102 oz., PK6 (10078485307508)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12XH)
- CRESTWARE Sauce Pan w/Cool Grip, 7 qt, Aluminum (PAN7H)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In. (FRY08AXH)
- CRESTWARE Frying Pan, 10-1/2 In., Aluminum (FRY10H)
- CRESTWARE Stock Pot, 80 qt, Aluminum (POT80)
- CRESTWARE Sauce Pan, 2-1/2 qt, Aluminum (PAN2)
- AYESHA CURRY Ayesha Curry 09059 Home Collection Porcelain Enamel Nonstick Skillet Twin Pack with Silicone Handle Sleeves; Brown Sugar (9059)
- Crestware Cookware