Shop All Cookware
Crestware
Frying Pan w/Coating, 12-1/2 In.
Mfr # FRY12AXH
Zoro # G7936074
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 22 1/2 in
- Overall Width (In.) 12 1/2 in
- Overall Height (In.) 2 in
- Material Anodized aluminum
- Bottom Dia. (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length (In.) | 22 1/2 in |
Overall Width (In.) | 12 1/2 in |
Overall Height (In.) | 2 in |
Bottom Dia. (In.) | 10 in |
Inside Dia. (In.) | 12 in |
Inside Depth (In.) | 1 7/8 in |
Outside Dia. (In.) | 12 1/2 in |
Bottom Diameter | 10 in |
Top Diameter | 12 1/2 in |
Overall Height | 2 in |
Description
Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Black, Body Material Aluminum, Bottom Diameter 10 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 12 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF 12 Sets Glass Container With Grey Lid (NCGLGY)
- HEINZ Heinz Distilled White Vinegar 32 oz. Bottle, PK12 (10013000008546)
- BAKERS PRIDE Knob (8706410)
- EMPRESS Paper Hot Cup, 16oz., Stock Print, PK1000 (EHC16-P)
- CRESTWARE Stock Pot w/Cover, 20 qt, 13-1/2 In., SS (SSPOT20)
- CRESTWARE Stock Pot Cover, Aluminum (POTC80)
- CRESTWARE Stock Pot, 40 qt, Aluminum (POT40)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC60)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12X)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC7)
- CRESTWARE Sauce Pan w/Cool Grip, 4 qt, Aluminum (PAN4H)
- Crestware Cookware