Shop All Cookware
Crestware
Frying Pan w/Coating, 10-1/2 In., Alum
Mfr # FRY10XH
Zoro # G8403972
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 19 in
- Overall Width (In.) 10 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Handle Type Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 19 in |
Overall Width (In.) | 10 1/2 in |
Overall Height (In.) | 2 in |
Inside Depth (In.) | 1 7/8 in |
Bottom Dia. (In.) | 8 in |
Outside Dia. (In.) | 10 1/2 in |
Inside Dia. (In.) | 10 in |
Overall Height | 2 in |
Bottom Diameter | 8 in |
Top Diameter | 10 1/2 in |
Description
Fry Pan, Handle Material Aluminum, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 8 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 10 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE CANNON DUKE LIP BALM ORNG MINT (CBALM1401)
- KNOTTS BERRY FARM Premium Berry Jam Shortbread Cooki, PK36 (BIS59636)
- COFFEE MATE Coffee-Mate Cafe Mocha Single Serve Liquid Creamer .375 oz. Cup, PK200 (10050000351159)
- RANKIN-DELUX Burner 21-1/2 Ci (RB-03)
- CRESTWARE Stock Pot w/Cover, 12 qt, 12-1/2 In., SS (SSPOT12)
- CRESTWARE Stock Pot, 80 qt, Aluminum (POT80)
- CRESTWARE Sauce Pan w/Cool Grip, 10 qt, Aluminum (PAN10H)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12XH)
- CRESTWARE Stock Pot Cover, Aluminum (POTC12)
- CRESTWARE Fry Pan Handle, 7 and 8 In (GGHS)
- CRESTWARE Frying Pan w/Coating, 10-1/2 In. (FRY10AXH)
- Crestware Cookware