Shop All Cookware
Crestware
Frying Pan, 8-1/2 In., Aluminum
Mfr # FRY08H
Zoro # G6104253
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 15 1/2 in
- Overall Width (In.) 8 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Gauge 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 15 1/2 in |
Overall Width (In.) | 8 1/2 in |
Overall Height (In.) | 2 in |
Outside Dia. (In.) | 8 1/2 in |
Bottom Dia. (In.) | 6 in |
Inside Depth (In.) | 1 7/8 in |
Inside Dia. (In.) | 8 in |
Overall Height | 2 in |
Bottom Diameter | 6 in |
Top Diameter | 8 1/2 in |
Description
Fry Pan, Handle Material Aluminum, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Natural, Body Material Aluminum, Bottom Diameter 6 in, Dishwasher Safe No, Finish/Coating Polished, Gauge 2.5 mm, Handle Type Riveted, Non-Stick No, Overall Height 2 in, Handle Coating Chrome Plated, NSF Certified Yes, Top Diameter 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 1/6 Size 2 1/2 in Steam Table Pan (SPJL-602)
- SEM PRODUCTS FLXBL PRMP-SRFCR SPRAY (SE39133)
- COOKIES UNITED Cookies United Pretzel Cookie 5.75lbs (00018)
- CRESTWARE Sauce Pan w/Cool Grip, 5 qt, Aluminum (PAN5H)
- CRESTWARE Stock Pot, 60 qt, Aluminum (POT60)
- CRESTWARE Frying Pan, 12-1/2 In., SS/Alum (FRY12IH)
- CRESTWARE Stock Pot Cover, Aluminum (POTC80)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., SS/Alum (FRY07XIH)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12XH)
- CRESTWARE Sauce Pot, 42 qt, Aluminum (SAU42)
- RSVP INTERNATIONAL Splatter Screen 13in (SPLAT-13)
- Crestware Cookware