Crestware

Frying Pan, 7-1/2 In., SS/Alum


product price: $21.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length (In.) 14 in
  • Overall Width (In.) 7 1/2 in
  • Overall Height (In.) 2 in
  • Material Stainless Steel/Aluminum
  • Outside Dia. (In.) 7 1/2 in
See all product information

Product Information

  • Brand Crestware
  • MFR # FRY07IH
  • Zoro # G8303285
  • UPC #
    710277522159
  • Country of Origin China
  • Category Cookware

Dimensions

Overall Length (In.) 14 in
Overall Width (In.) 7 1/2 in
Overall Height (In.) 2 in
Outside Dia. (In.) 7 1/2 in
Inside Depth (In.) 1 7/8 in
Inside Dia. (In.) 7 in
Bottom Dia. (In.) 5 in
Overall Height 2 in
Top Diameter 7 1/2 in
Bottom Diameter 5 in

Description

Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Natural, Body Material Aluminum, Bottom Diameter 5 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 2.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.