Shop All Cookware
Crestware
Frying Pan, 10-1/2 In., SS/Alum
Mfr # FRY10IH
Zoro # G8397681
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 19 in
- Overall Width (In.) 10 1/2 in
- Overall Height (In.) 2 in
- Material Stainless Steel/Aluminum
- Outside Dia. (In.) 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 19 in |
Overall Width (In.) | 10 1/2 in |
Overall Height (In.) | 2 in |
Outside Dia. (In.) | 10 1/2 in |
Inside Depth (In.) | 1 7/8 in |
Inside Dia. (In.) | 10 in |
Bottom Dia. (In.) | 8 in |
Bottom Diameter | 8 in |
Overall Height | 2 in |
Top Diameter | 10 1/2 in |
Description
Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Natural, Body Material Aluminum, Bottom Diameter 8 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 2.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Lamp Holder - T8 (02-30-073)
- FRYMASTER Harness, Fenwal Module Fv (8075986)
- GE Dryer Timer (WE4M533)
- BAXTER Motor, 3000 Rpm W/J-Box, #01-1000V8-0098B (01-1000V8-0098B)
- CRESTWARE Fry Pan Handle, 7 and 8 In (GGHS)
- CRESTWARE Stock Pot Cover, Aluminum (POTC20)
- CRESTWARE Frying Pan, 12-1/2 In., SS/Alum (FRY12XIH)
- CRESTWARE Stock Pot Cover, Aluminum (POTC50)
- CRESTWARE Sauce Pan w/Cool Grip, 8 qt, Aluminum (PAN8H)
- CRESTWARE Fry Pan Cover, Aluminum, 9 In (FRYDC08)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In. (FRY08AXH)
- Crestware Cookware