Shop All Cookware
Crestware
Fry Pan Handle, 7 and 8 In
Mfr # GGHS
Zoro # G3032605
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Temp. Resistance (Deg. F) 350
- For Use With 7 in and 8 in Fry Pans
- Color Gray
- Product Type Fry Pan Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 8 in |
Details
Item | Fry Pan Handle |
Material | Rubber |
Temp. Resistance (Deg. F) | 350 |
For Use With | 7 in and 8 in Fry Pans |
Color | Gray |
Product Type | Fry Pan Handle |
Handle Material | Rubber |
Dishwasher Safe | No |
NSF Certified | No |
Body Color | Gray |
Oven Safe | No |
Non-Stick | No |
Description
Fry Pan Handle, Handle Material Rubber, Handle Length 8 in, Oven Safe No, Product Type Fry Pan Handle, Body Color Gray, Dishwasher Safe No, Non-Stick No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Thermostat (5930-510-03-79)
- RANDELL Concealed Hinge (HDHNG0101)
- ALLPOINTS Glide , 1/4-20 X 1", 1"Od (1211007)
- ALLPOINTS Concaved Roller (262626)
- CRESTWARE Sauce Pot, 60 qt, Aluminum (SAU60)
- CRESTWARE Stock Pot Cover, Aluminum (POTC60)
- CRESTWARE Frying Pan, 8-1/2 In., Aluminum (FRY08H)
- CRESTWARE Sauce Pan w/Cool Grip, 5 qt, Aluminum (PAN5H)
- CRESTWARE Stock Pot, 16 qt, Aluminum (POT16)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC7)
- HANDI-FOIL Handi-Foil Fit 2060 Foil Laminated Board Lid, PK500 (2060L-500)
- Crestware Cookware