Shop All Serving Plates and Bowls
Crestware
Fruit Dish, 4 oz., Ceramic Bright White PK36
Mfr # FR31
Zoro # G8253944
product price: $65.65
/pk 36, $1.82/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Firenze
- Capacity 4 oz
- Overall Height 1.25 in
- Diameter 5.5 in
- Color Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # FR31
- Zoro # G8253944
- UPC # 710277107943
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.25 in |
Diameter | 5.5 in |
Details
Item | Fruit Dish Bowl |
Type | Firenze |
Capacity | 4 oz |
Color | Bright White |
Material | Ceramic |
Description
Fruit Dish Bowl, Color Bright White, Diameter 5 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/4 in, Product Type Fruit Dish Bowl, Capacity 4 oz, Material Ceramic, Pattern Firenze, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Clipboard , Hardboard, 9X12.5" (1391028)
- IGNITE USA 52OZ BLK Desk Mug (1953391)
- WNA Disposable Plastic Fork 7", Reflections, Pk320 (WNA REF320FK)
- PAK-SHER Pak-Sher 12"x7"x22" Plastic T-Shirt Black Bag, PK1000 (2222)
- CRESTWARE Footed Nappie Bowl, 42 oz., Ceramic Bright White PK12 (AL38)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (ALR31)
- CRESTWARE Grapefruit Bowl, 9 oz., Ceramic Bright White PK36 (AL32)
- CRESTWARE Plate, 12", Ceramic Bright White PK12 (ALR47)
- CRESTWARE Plate, 7-1/2", Ceramic Brown Speckled with Brown Band PK36 (SC43)
- CRESTWARE Nappie, 30 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK12 (BP36)
- NUSTEEL 3 qt V Shaped Stainless Steel Bowl (TGVB3)
- Crestware Serving Plates and Bowls