Shop All Baking Utensils
Crestware
French Whip, Stainless Steel, 10 In
Mfr # FW10
Zoro # G6142175
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Heat Resistant Yes
- Handle Material Stainless steel
- Handle Length 5 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # FW10
- Zoro # G6142175
- UPC # 710277352107
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 5 in |
Overall Length | 10 in |
Details
Blade Material | Stainless steel |
Item | Whip |
Heat Resistant | Yes |
Handle Material | Stainless steel |
Style | French |
Material | Stainless Steel |
Product Type | French Whip |
Coated Handle | No |
NSF Certified | No |
Dishwasher Safe | No |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 10 in, Handle Length 5 in, Product Type French Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey 8 oz. Domaine Martini Glass, PK12 (8978)
- FRIGIDAIRE Refrigerator, Top Freezer, 10cu ft, Silver (FFET1022UV)
- HOBART Indicator Knob (00-411242-00001)
- CRESTWARE Frying Pan, 10-1/2 In., Aluminum (FRY10H)
- CRESTWARE Spreader, Brown, 6 in. L, Wood (WHSS6)
- CRESTWARE Spatula, Silicone, 10-1/2 In (PS10H)
- CRESTWARE 14" Stainless Steel Piano Whip (PW14)
- CRESTWARE Spoon Spatula, Silicone, 16-1/4 In (PS16HS)
- CRESTWARE Whip, Stainless Steel, 8 In (PW8)
- CRESTWARE Paddle, Stainless Steel, 48 In (MP48)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40108)
- Crestware Baking Utensils