Shop All Serving Utensils
Crestware
French Fry Cutter, 3/8 In W, Metal
Mfr # FFC38
Zoro # G6130625
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3 1/4 in
- Handle Material Metal
- Dishwasher Safe No
- NSF Certified No
- Number of Cuts 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # FFC38
- Zoro # G6130625
- UPC # 710277356358
- Country of Origin China
- Category Serving Utensils
Dimensions
Blade Length | 3 1/4 in |
Cut Size | 3/8 in |
Width | 3/8 in |
Details
Item | French Fry Cutter |
Handle Material | Metal |
Dishwasher Safe | No |
NSF Certified | No |
Number of Cuts | 64 |
Body Material | Aluminum |
Includes Mounting Hardware | No |
Description
French Fry Cutter, Blade Length 3 1/4 in, Handle Material Metal, Cut Size 3/8 in, Includes Mounting Hardware No, Dishwasher Safe No, Product Type French Fry Cutter, Body Material Aluminum, Number of Cuts 64, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVID Buffalo Style Ranch Jumbo Sunflower Seeds 5.25 oz., PK12 (2620023893)
- PARKER HANNIFIN Coil (77300)
- STOELTING Belt A37Kc (152297)
- COFFEE SHOPPE French Vanilla Cappuccino 2lbs, PK6 (40545)
- CRESTWARE Portion Controller, 3 oz., 13-1/2 in. L (SPO3)
- CRESTWARE Pie Server, White, 11 in. L (PHP62)
- CRESTWARE Pie Server, Stainless Steel, 12 in. L (BUF5)
- CRESTWARE Basting Spoon, Black, 15 in. L (PHS15)
- CRESTWARE Disher, 4 oz., 9 in. L (D08)
- CRESTWARE Cleaver, Straight, 6 in. L, White (KN60)
- WINCO 12 in Tong (UT-12HT)
- Crestware Serving Utensils