Shop All Serving Utensils
Crestware
French Fry Cutter, 1/4 In W, Metal
Mfr # FFC14
Zoro # G8017983
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Blade Length 3 1/4 in
- Dishwasher Safe No
- NSF Certified No
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # FFC14
- Zoro # G8017983
- UPC # 710277356341
- Country of Origin China
- Category Serving Utensils
Dimensions
Blade Length | 3 1/4 in |
Width | 1/4 in |
Cut Size | 1/4 in |
Details
Item | French Fry Cutter |
Handle Material | Metal |
Dishwasher Safe | No |
NSF Certified | No |
Body Material | Aluminum |
Number of Cuts | 100 |
Product Type | French Fry Cutter |
Includes Mounting Hardware | No |
Description
French Fry Cutter, Blade Length 3 1/4 in, Handle Material Metal, Cut Size 1/4 in, Includes Mounting Hardware No, Dishwasher Safe No, Product Type French Fry Cutter, Body Material Aluminum, Number of Cuts 100, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN $FAN WORKSTATION I-12YM 12" IND (CF78971)
- WEIMAN No Scent Cooktop Cleaner 12 oz Spray (70A)
- LINCOLN Gas Valve (369263)
- VOLLRATH Thermostat- 34 Capillary (17124-1)
- CRESTWARE Basting Spoon, Black, 15 in. L (PHS15)
- CRESTWARE Stainless Steel Tong, 12" L (HDT12)
- CRESTWARE Disher, 2.75 oz., 9 in. L (D16)
- CRESTWARE Ladle, 5 oz., 14-1/2 in. L (OPL05)
- CRESTWARE Pro Slotted Basting Spoon, 13 in. L (SLP13)
- CRESTWARE Disher, 4 oz., 9 in. L (D08)
- CORE KITCHEN SLOTTD SPOON BAMBOO 12""L (AC29895)
- Crestware Serving Utensils