Shop All Serving Utensils
Crestware
French Fry Cutter, 1/2 In W, Metal
Mfr # FFC12
Zoro # G8264121
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Blade Length 3 1/4 in
- Dishwasher Safe No
- NSF Certified No
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # FFC12
- Zoro # G8264121
- UPC # 710277356334
- Country of Origin China
- Category Serving Utensils
Dimensions
Blade Length | 3 1/4 in |
Cut Size | 1/2 in |
Width | 1/2 in |
Details
Item | French Fry Cutter |
Handle Material | Metal |
Dishwasher Safe | No |
NSF Certified | No |
Body Material | Aluminum |
Number of Cuts | 36 |
Product Type | French Fry Cutter |
Includes Mounting Hardware | No |
Description
French Fry Cutter, Blade Length 3 1/4 in, Handle Material Metal, Cut Size 1/2 in, Includes Mounting Hardware No, Dishwasher Safe No, Product Type French Fry Cutter, Body Material Aluminum, Number of Cuts 36, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 266289 Hinge, Edgemount 1-1/4"Offset For Randell (266289)
- RINNAI Thrml Fuse Hrnss Assembly Ru8098 (105000175)
- COMARK Pocket Digital Thermometer, Waterproof, Yellow (DT400Y)
- RANCILIO 1 CUP FILTER LOW (40100001)
- CRESTWARE Slotted Spoon, Stainless Steel, 18 in. L (SL21)
- CRESTWARE Ladle, 2 oz., 13 in. L (BUF8)
- CRESTWARE Basting Spoon, Black, 13-1/2 in. L (PHS13)
- CRESTWARE Perforated Portion Controller, 3 oz. (SPO3P)
- CRESTWARE Fork, Black, 15-1/2 in. L, Stainless Steel (KN107)
- CRESTWARE Slotted Spoon, Black, 12 in. L (NY7)
- RESTON LLOYD Reston Lloyd 98291 Melamine Ladle Lime (98291)
- Crestware Serving Utensils