Shop All Serving Utensils
Crestware
Fork, Black, 15-1/2 in. L, Stainless Steel
Mfr # KN107
Zoro # G1892250
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6 in
- Color Black
- NSF Certified Yes
- Overall Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN107
- Zoro # G1892250
- UPC # 710277640501
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 6 in |
Overall Width (In.) | 3 in |
Overall Length (In.) | 15 1/2 in |
Overall Height (In.) | 1 1/4 in |
Details
Item | Meat Serving Fork |
Material | Steel |
Color | Black |
NSF Certified | Yes |
Blade | No |
Handle | No |
Product Type | Meat Serving Fork |
Finish | Polished |
Coated Handle | Yes |
Number of Tines | 2 |
Description
Fork, Overall Length (In.) 15-1/2, Overall Width (In.) 3, Overall Height (In.) 1-1/4, Blade No, Handle No, Material Stainless Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Light, Indicator , 6Vcd, Red (175550)
- VOLLRATH Vollrath 5 qt. Stainless Steel Mixing Bowl (47935)
- ZORO SELECT 42/43 Liquid Corn Syrup 60lbs (301006)
- CRESTWARE Slotted Spoon, Black, 12 in. L (NY7)
- CRESTWARE Blade with Frame, 1/2 In W, Aluminum (PB12)
- CRESTWARE Ladle, 3 oz., 14 in. L (OPL03)
- CRESTWARE Slotted Spoon, Stainless Steel, 11-1/2in.L (SL11)
- CRESTWARE French Fry Cutter, 1/4 In W, Metal (FFC14)
- CRESTWARE Cleaver, Serrated, 7 in. L, Black (KN162)
- RESTON LLOYD Reston Lloyd 98291 Melamine Ladle Lime (98291)
- Crestware Serving Utensils