Shop All Serving Plates and Bowls
Crestware
Footed Nappie Bowl, 16 oz., Ceramic Bright White PK12
Mfr # AL63
Zoro # G8081272
product price: $56.19
/pk 12, $4.68/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alpine White Narrow Rim
- Capacity 16 oz
- Overall Height 2.375 in
- Diameter 6.5 in
- Color Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # AL63
- Zoro # G8081272
- UPC # 710277107691
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.375 in |
Diameter | 6.5 in |
Details
Item | Footed Nappie Bowl |
Type | Alpine White Narrow Rim |
Capacity | 16 oz |
Color | Bright White |
Material | Ceramic |
Edge Style | Narrow Rim |
Description
Footed Nappie Bowl, Color Alpine White, Diameter 6 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Footed Nappie Bowl, Capacity 16 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Wheel, Blower (S1195A)
- LIFETIME Egg Slicer Abs/Ss Red (KE135OHERA)
- GLOBE FOOD EQUIPMENT Thermostat (U03051220008)
- VULCAN HART Thermocouple For - Part# Vh921565 (VH921565)
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (FR34)
- CRESTWARE Plate, 12", Ceramic Bone White PK12 (RE49)
- CRESTWARE Plate, 9", Ceramic Bone White PK24 (RE44)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (ALR46)
- CRESTWARE Nappie, 15 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP34)
- CRESTWARE Plate, 9", Ceramic Bone White PK24 (CM44)
- STERILITE Cutlery Tray 14X12 (15758006)
- Crestware Serving Plates and Bowls