Shop All Food Pans
Crestware
Food Pan, Polycarbonate, Third, 12-3/4 In
Mfr # FP32
Zoro # G2535499
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Third Size
- Width 6 3/4 in
- Material polycarbonate
- Depth 2 1/2 in
- Length 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pan Size | Third Size |
Width | 6 3/4 in |
Depth | 2 1/2 in |
Length | 12 3/4 in |
Overall Length | 12 3/4 in |
Overall Width | 6 3/4 in |
Overall Depth | 2 1/2 in |
Details
Item | Food Pan |
Material | polycarbonate |
Product Type | Food Pan |
NSF Certified | Yes |
Freezer Safe | No |
Dishwasher Safe | Yes |
Pan Shape | Rectangular |
Compatible Pan Type | Third Size |
Oven Safe | No |
Anti-Jam | No |
Description
Food Pan, Overall Depth 2 1/2 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Third Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Prima Oil/Vinegar Bottle W/SS Pour, 16OZ (H916-4)
- TURBOCHEF Air Filter For - Part# Tbchhb-8287 (TBCHHB-8287)
- HATCO Lamp Holder - T8 (23007300)
- WARING Top Element /300 Grill Series (030060)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP16)
- CRESTWARE Food Pan, Polycarbonate, Sixth, 7 In (FP64)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP22)
- CRESTWARE Pan Cover, Polycarbonate, Fits Half Pan (FPC2)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- CAMBRO Pan Clear Plastic 1/6 4" Deep (64CW135)
- Crestware Food Pans