Shop All Food Pans
Crestware
Food Pan, Polycarbonate, Sixth, 7 In
Mfr # FP66
Zoro # G2535447
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Width 6 1/4 in
- Pan Size Sixth Size
- Depth 5 3/4 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 6 1/4 in |
Pan Size | Sixth Size |
Depth | 5 3/4 in |
Length | 7 in |
Overall Depth | 5 3/4 in |
Overall Length | 7 in |
Overall Width | 6 1/4 in |
Details
Item | Food Pan |
Material | polycarbonate |
Product Type | Food Pan |
Anti-Jam | No |
Pan Shape | Rectangular |
Compatible Pan Type | Sixth Size |
Freezer Safe | No |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Oven Safe | No |
Description
Food Pan, Overall Depth 5 3/4 in, Overall Length 7 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 1/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Sixth Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Rod/Plunger 7 (2I-Y9636)
- BUNN Leg, 4.0 Adj Blk-Flg Ft.250-20 (26528.0001)
- ALLPOINTS Allpoints 8011849 Air Filter For Turbochef (8011849)
- GEHLS Jalapeno Cheese #10 Can 106 oz., PK6 (G03200)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP18)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CRESTWARE Food Pan, Polycarbonate, Sixth, 7 In (FP64)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- CRESTWARE Drain Tray, Polycarbonate, Half, 10-1/4 In (FP2DT)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP34)
- CARLISLE FOODSERVICE DuraPan Food Pan, Sixth-Size, SS, PK6 (607166)
- Crestware Food Pans