Shop All Food Pans
Crestware
Food Pan, Polycarbonate, Ninth, 7 In
Mfr # FP94
Zoro # G2535429
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/4 in
- Material polycarbonate
- Pan Size Ninth Size
- Depth 4 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4 1/4 in |
Pan Size | Ninth Size |
Depth | 4 in |
Length | 7 in |
Overall Width | 4 1/4 in |
Overall Depth | 4 in |
Overall Length | 7 in |
Details
Item | Food Pan |
Material | polycarbonate |
Product Type | Food Pan |
Dishwasher Safe | Yes |
Freezer Safe | No |
Pan Shape | Rectangular |
Compatible Pan Type | Ninth Size |
Oven Safe | No |
Anti-Jam | No |
NSF Certified | Yes |
Description
Food Pan, Overall Depth 4 in, Overall Length 7 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 4 1/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Ninth Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Fan Motor Assembly -Evap, 115V For - Part# Tr433670 (TR433670)
- BUNN Turkish Grind Burr Set Kit (11285.1000)
- KIKKOMAN Kikkoman Preservative Free Orange Sauce 5lbs, PK4 (01575)
- ARMOUR Armour Chili 14 oz., PK12 (5410002901)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP24)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP36)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP28)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP16)
- CRESTWARE Drain Tray, Polycarbonate, Half, 10-1/4 In (FP2DT)
- BOARDWALK Pan Lid, Half Size, PK100 (BWKLIDSTEAMHF)
- Crestware Food Pans