Shop All Food Pans
Crestware
Food Pan, Polycarbonate, Half, 12-3/4 In
Mfr # FP24
Zoro # G9535915
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Width 10 1/2 in
- Pan Size Half Size
- Depth 3 3/4 in
- Length 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 10 1/2 in |
Pan Size | Half Size |
Depth | 3 3/4 in |
Length | 12 3/4 in |
Overall Width | 10 1/2 in |
Overall Length | 12 3/4 in |
Overall Depth | 3 3/4 in |
Details
Item | Food Pan |
Material | polycarbonate |
Product Type | Food Pan |
Pan Shape | Rectangular |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Compatible Pan Type | Half Size |
Oven Safe | No |
Anti-Jam | No |
Freezer Safe | No |
Description
Food Pan, Overall Depth 3 3/4 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 1/2 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Half Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Door Torsion Spring (4452396)
- HOBART Retainer Magnet, Non Correction, #00-938684-00009 (00-938684-00009)
- AMERICAN DISH SERVICE Seal, Water Pump, Carousel Gl (092-2003)
- MANITOWOC ICE Trough Water 48In (000009112)
- CRESTWARE Drain Tray, Polycarbonate, Half, 10-1/4 In (FP2DT)
- CRESTWARE Pan Cover, Polycarbonate, Fits Full Pan (FPC1)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CRESTWARE Pan Cover, Polycarbonate, Fits Full Pan (FPC1S)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP12)
- CRESTWARE Food Pan, Polycarbonate, Sixth, 7 In (FP64)
- SUNKIST JUICER Crock W/Lid , Plst, 2.7 Qt, Clr (B3)
- Crestware Food Pans