Shop All Food Pans
Crestware
Food Pan, Polycarbonate, Full, 20-3/4 In
Mfr # FP16
Zoro # G8113086
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Full Size
- Material polycarbonate
- Width 12 3/4 in
- Depth 5 3/4 in
- Length 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Pan Size | Full Size |
Width | 12 3/4 in |
Depth | 5 3/4 in |
Length | 20 3/4 in |
Overall Depth | 5 3/4 in |
Overall Length | 20 3/4 in |
Overall Width | 12 3/4 in |
Details
Item | Food Pan |
Material | polycarbonate |
Product Type | Food Pan |
Freezer Safe | No |
Anti-Jam | No |
NSF Certified | Yes |
Oven Safe | No |
Dishwasher Safe | Yes |
Compatible Pan Type | Full Size |
Pan Shape | Rectangular |
Description
Food Pan, Overall Depth 5 3/4 in, Overall Length 20 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Full Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Belgian Waffle Marker, 7 in Diameter (WW180X)
- NIECO Screen, Flame Arrestor, Mpb94 For - Part# Nc19980 (NC19980)
- PITCO Snubber, 24Vac Coils, .25Tabs (60172201)
- ROBOT COUPE Microswitch (89365)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- CRESTWARE Pan Cover, Polycarbonate, Fits Full Pan (FPC1)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP28)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP24)
- CRESTWARE Drain Tray, Polycarbonate, Half, 10-1/4 In (FP2DT)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- Crestware Food Pans