Shop All Food Pans
Crestware
Food Pan, Polycarbonate, Full, 20-3/4 In
Mfr # FP12
Zoro # G8470795
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Pan Size Full Size
- Material polycarbonate
- Depth 2 3/4 in
- Length 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 12 3/4 in |
Pan Size | Full Size |
Depth | 2 3/4 in |
Length | 20 3/4 in |
Overall Width | 12 3/4 in |
Overall Length | 20 3/4 in |
Overall Depth | 2 3/4 in |
Details
Item | Food Pan |
Material | polycarbonate |
Product Type | Food Pan |
Oven Safe | No |
Freezer Safe | No |
NSF Certified | Yes |
Pan Shape | Rectangular |
Dishwasher Safe | Yes |
Anti-Jam | No |
Compatible Pan Type | Full Size |
Description
Food Pan, Overall Depth 2 3/4 in, Overall Length 20 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Full Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug, Angle, 4 Prong, 250V, 60A For - Part# 8462C (8462C)
- DEL MONTE Del Monte Tomato Ketchup 24 oz. Plastic Bottle, PK12 (2001072)
- KARAT EARTH 20 oz PLA Cups, PK1000 (KE-KC20G)
- HARDT Igniter Hot Surface (6999)
- CRESTWARE Pan Cover, Polycarbonate, Fits Full Pan (FPC1S)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP24)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP34)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- CRESTWARE Food Pan, Polycarbonate, Sixth, 7 In (FP64)
- CAMBRO Lid, 1/2 Size Pan -135 W/Handle (SP-303)
- Crestware Food Pans