Shop All Food Containers
Crestware
Food Box Covers, Clear, 1 in. D
Mfr # SBHC
Zoro # G1891690
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Overall Depth (In.) 1 in
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SBHC
- Zoro # G1891690
- UPC # 710277447728
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Depth (In.) | 1 in |
Overall Height (In.) | 1 in |
Overall Width | 12 in |
Overall Height | 1 in |
Overall Length | 18 in |
Details
Color | Clear |
Material | Plastic |
For Use With | Food |
Type | Stackable |
Features | NSF STD |
Handle | No |
Item | Storage Box Cover |
Product Type | Storage Box Cover |
Dishwasher Safe | Yes |
Microwaveable | No |
NSF Certified | Yes |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 210 Degrees F |
Freezer Safe | Yes |
Graduated | No |
Includes Handle | No |
Description
Food Box Covers, Stackable, Overall Length (In.) 18, Overall Width (In.) 12, Overall Height (In.) 1, Overall Depth (In.) 1, Color Clear, Handle No, Material Plastic, For Use With Food, NSF STD
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE SKILLET 12"" LOGIC CI (L10SK3)
- ALLPOINTS Burner Orifice 11/32-32 #56 (261783)
- ALLPOINTS HANDLE, HI-TEMP ECOLAB (1421628)
- DART CONTAINER Plate, Foam, 3Comp, Whi, 9" 4PK (DCC9CPWCR)
- CRESTWARE Square Storage Container Lid, 3/4 "D (SQWL68)
- CRESTWARE Round Storage Container, White, 18qt. (RCW18)
- CRESTWARE Round Storage Container, Clear, 1qt. (RCC1)
- CRESTWARE Ingredient Bin, Beige, 8qt. (IN2)
- CRESTWARE Round Storage Container Lid, 3 "L (RCWL1218)
- CRESTWARE Food Box, Clear, 97 qt. (SBF12)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150 (NC718B)
- Crestware Food Containers