Shop All Food Containers
Crestware
Food Box, Clear, 97 qt.
Mfr # SBF12
Zoro # G1891779
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 97 qt
- Overall Length (In.) 25 3/4 in
- Overall Width (In.) 18 3/4 in
- Overall Depth (In.) 12 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SBF12
- Zoro # G1891779
- UPC # 710277447681
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 25 3/4 in |
Overall Width (In.) | 18 3/4 in |
Overall Depth (In.) | 12 in |
Overall Height (In.) | 12 in |
Overall Length | 26 in |
Overall Height | 12 in |
Overall Width | 18 in |
Description
Food Box, Stackable, Capacity (Qt.) 97, Overall Length (In.) 25-3/4, Overall Width (In.) 18-3/4, Overall Height (In.) 12, Overall Depth (In.) 12, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lock Lid (WH44X10288)
- PRIME SOURCE PRIVATE LABEL FILE Prime Source Private Label File 75003991 Pan Liner 25 lbs. - Case Of 1000 (75003991)
- STAR MANUFACTURING Top Grd Std 636 (2F-1091403)
- RINNAI ELECTRODE SLEEVE RU80/98 I/E KB (109000249)
- CRESTWARE Round Storage Container, White, 9 "D (SQW8)
- CRESTWARE Round Storage Container, Clear, 4 "D (SQC2)
- CRESTWARE Ingredient Bin, Beige, 20qt. (IN5)
- CRESTWARE Round Storage Container, Clear, 9 "D (SQC8)
- CRESTWARE Round Storage Container, Clear, 1qt. (RCC1)
- CRESTWARE Round Storage Container, White, 4qt. (RCW4)
- CAMBRO Container, Use Lid No. 4UJZ6, PK6 (CA2SFSCW135)
- Crestware Food Containers