Shop All Food Service Storage & Transportation
Crestware
Flatware Rack, Open Cup, 1-Compartments
Mfr # RBOC
Zoro # G0203430
original price:
$37.02
40% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Open Cup
- Number of Compartments 1
- Overall Height 3 7/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # RBOC
- Zoro # G0203430
- UPC # 710277440040
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Overall Height | 3 7/8 in |
Overall Width | 19 1/2 in |
Exterior Width (In.) | 19 1/2 in |
Overall Depth (In.) | 19.5 in |
Overall Width (In.) | 19 1/2 in |
Inside Rack Length (In.) | 18 1/4 in |
Inside Rack Width (In.) | 18 1/4 in |
Compartment Size (In.) | 20 x 20 |
Max. Glass Height (In.) | 3.5 in |
Inside Width (In.) | 18 1/4 in |
Inside Length (In.) | 18 1/4 in |
Exterior Length (In.) | 19 1/2 in |
Overall Height (In.) | 3.875 in |
Overall Length (In.) | 19 1/2 in |
Outside Rack Height (In.) | 3.875 in |
Inside Rack Height (In.) | 3 1/2 in |
Max. Cup Height (In.) | 3 1/2 in |
Overall Depth | 19 1/2 in |
Overall Length | 19 1/2 in |
Inside Width | 18 1/4 in |
Exterior Width | 19 1/2 in |
Exterior Length | 19 1/2 in |
Inside Rack Height | 3 1/2 in |
Maximum Cup Height | 3 1/2 in |
Outside Rack Height | 3 7/8 in |
Inside Length | 18 1/4 in |
Inside Rack Width | 18 1/4 in |
Inside Rack Length | 18 1/4 in |
Compartment Size | 20 x 20 in |
Description
Rack Base, Material Plastic, Compartment Size 20 x 20 in, Exterior Length 19 1/2 in, Maximum Cup Height 3 1/2 in, Exterior Width 19 1/2 in, Maximum Handling Temperature 210 Degrees F, Inside Length 18 1/4 in, Inside Rack Height 3 1/2 in, Inside Rack Length 18 1/4 in, Inside Rack Width 18 1/4 in, Inside Width 18 1/4 in, Product Type Rack Base, Color Gray, Number of Compartments 1, Outside Rack Height 3 7/8 in, Overall Depth 19 1/2 in, Overall Height 3 7/8 in, Overall Length 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Armored Thermopile For - Part# Fm810-2033 (FM810-2033)
- KOLPAK Kason® - 9124500452 Cam Kit (10622-1080)
- LOGO BRANDS Denver Broncos 16oz Stripe Pint Glass (610-G16P-16)
- CHAMPION DISHWASHER Thermostat (110561)
- CRESTWARE Pan Rack Cover, PVC, 34in. H x 22in. W (ABPR10C)
- CRESTWARE Rack Extender, 16-Compartments, For RBC16 (REC16)
- CRESTWARE Flatware Rack, 1-Compartment, For Flatware (RBFS)
- CRESTWARE Glass Rack, 36-Compartments, For REC36 (RBC36)
- CRESTWARE Rack Extender, 36-Compartments, For RBC36 (REC36)
- CRESTWARE Silverware Cylinder, 4-1/2 In L, SS (SCS)
- CRESTWARE Rack Extender, 1-Compartment, F/ RBPT, RBOC (REO)
- Crestware Food Service Storage & Transportation