Shop All Food Service Storage & Transportation
Crestware
Flatware Rack, 1-Comprtmnt, For Plate, Tray
Mfr # RBPT
Zoro # G0203421
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 1
- Material Plastic
- Overall Width 19 1/2 in
- Overall Width (In.) 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # RBPT
- Zoro # G0203421
- UPC # 710277440064
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 1/2 in |
Overall Width (In.) | 19 1/2 in |
Peg Height (In.) | 2 3/4 in |
Max. Glass Height (In.) | 3.5 in |
Compartment Size (In.) | 20 x 20 |
Inside Length (In.) | 18 1/4 in |
Inside Rack Width (In.) | 18 1/4 in |
Overall Depth (In.) | 19.5 in |
Overall Height (In.) | 3.875 in |
Inside Rack Length (In.) | 18 1/4 in |
Inside Rack Height (In.) | 3 1/2 in |
Exterior Length (In.) | 19 1/2 in |
Outside Rack Height (In.) | 3.875 in |
Max. Cup Height (In.) | 3 1/2 in |
Exterior Width (In.) | 19 1/2 in |
Overall Length (In.) | 19 1/2 in |
Inside Width (In.) | 18 1/4 in |
Maximum Cup Height | 3 1/2 in |
Exterior Length | 19 1/2 in |
Inside Rack Length | 18 1/4 in |
Inside Length | 18 1/4 in |
Inside Rack Height | 3 1/2 in |
Exterior Width | 19 1/2 in |
Inside Width | 18 1/4 in |
Inside Rack Width | 18 1/4 in |
Peg Height | 2 3/4 in |
Compartment Size | 20 x 20 in |
Outside Rack Height | 3 7/8 in |
Description
Closed End Peg Rack, Material Plastic, Compartment Size 20 x 20 in, Exterior Length 19 1/2 in, Maximum Cup Height 3 1/2 in, Exterior Width 19 1/2 in, For Use With Plate, Trays, Maximum Handling Temperature 210 Degrees F, Inside Length 18 1/4 in, Inside Rack Height 3 1/2 in, Inside Rack Length 18 1/4 in, Inside Rack Width 18 1/4 in, Inside Width 18 1/4 in, Product Type Closed End Peg Rack, Color Gray, Number of Compartments 1, Outside Rack Height 3 7/8 in, Overall Depth 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOIL Handi-Foil 1/2 Size Deep Steam Table Pan, PK100 (321-40-100)
- TEXAS PETE Texas Pete Hotter Hot Sauce 6 oz. Bottles, PK12 (1.20001)
- RUBBERMAID Take Alongs 5 cups Black Food Container and Lid 8 pk, 8PK (2077545)
- CARTER HOFFMANN Thermometer 2, 20-220 F, 3'' Flan (18616-0010)
- CRESTWARE Rack Extender, 36-Compartments, For RBC36 (REC36)
- CRESTWARE Pan Rack Cover, PVC, 34in. H x 22in. W (ABPR10C)
- CRESTWARE Glass Rack, 20-Compartments, For REC20 (RBC20)
- CRESTWARE Glass Rack, 9-Compartments, For REC9 (RBC9)
- CRESTWARE Rack Extender, 9-Compartments, For RBC9 (REC9)
- CRESTWARE Glass Rack, 36-Compartments, For REC36 (RBC36)
- CRESTWARE Rack Extender, 20-Compartments, For RBC20 (REC20)
- Crestware Food Service Storage & Transportation