Shop All Flatware
Crestware
Flatware Dispenser, 6 Hole
Mfr # CFD6
Zoro # G8326543
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Compartments 6
- Color Stainless Steel
- Height 8 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 in |
Width | 15 in |
Overall Width | 15 in |
Overall Height | 8 in |
Details
Item | Flatware Dispenser |
Material | Stainless Steel |
Number of Compartments | 6 |
Color | Stainless Steel |
NSF Certified | No |
Description
Flatware Dispenser, Product Type Flatware Dispenser, Color Silver, Material Stainless Steel, Number of Compartments 6, Overall Height 8 in, Overall Width 15 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIGHT OCLOCK Original Decaf Coffee K-Cups, PK24 PK (6425)
- LINCOLN Switch (369432)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Aluminum (FRY08SH)
- ACCUTEMP Water Sensor Probe (AT1E-2652-1)
- CRESTWARE Salad Fork, 6 1/4 in L, Silver, PK12 (SIM806)
- CRESTWARE Steak Knife, 4-3/4 in. L, Wood Handle, PK12 (SKPW2)
- CRESTWARE Dinner Fork, 7 1/2 in L, Silver, PK36 (CON502)
- CRESTWARE Bouillon Spoon, 6 in L, Silver, PK12 (PER110)
- CRESTWARE Steak Knife, 4-57/64 in. L, PK12 (SKPR2)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- GORHAM Melon Bud Flatware 5 Piece Place Set (9227510)
- Crestware Flatware