Shop All Food Service Storage & Transportation
Crestware
Flatware Basket, Plastic, 8-Compartments
Mfr # FWB8
Zoro # G1938986
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 8
- Material Plastic
- Overall Width 8 1/4 in
- Compartment Size (In.) 3-1/2 x 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # FWB8
- Zoro # G1938986
- UPC # 710277431529
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 8 1/4 in |
Compartment Size (In.) | 3-1/2 x 3-1/2 |
Inside Length (In.) | 14 1/2 in |
Overall Width (In.) | 8 1/4 in |
Overall Depth (In.) | 4.75 in |
Inside Rack Width (In.) | 7 1/4 in |
Peg Height (In.) | 4 1/2 in |
Inside Width (In.) | 7 1/4 in |
Exterior Length (In.) | 16 3/4 in |
Exterior Width (In.) | 8 1/2 in |
Overall Height (In.) | 6 in |
Inside Rack Height (In.) | 4 3/4 in |
Outside Rack Height (In.) | 6 in |
Inside Rack Length (In.) | 14 1/2 in |
Overall Length (In.) | 16 3/4 in |
Outside Rack Height | 6 in |
Peg Height | 4 1/2 in |
Inside Rack Width | 7 1/4 in |
Compartment Size | 3 1/2 x 3 1/2 in |
Inside Rack Height | 4 3/4 in |
Inside Length | 14 1/2 in |
Exterior Length | 16 3/4 in |
Inside Width | 14 1/2 in |
Exterior Width | 8 1/2 in |
Inside Rack Length | 14 1/2 in |
Description
Flatware Basket, Material Plastic, Compartment Size 3 1/2 x 3 1/2 in, Exterior Length 16 3/4 in, Exterior Width 8 1/2 in, For Use With Flatware, Maximum Handling Temperature 210 Degrees F, Inside Length 14 1/2 in, Inside Rack Height 4 3/4 in, Inside Rack Length 14 1/2 in, Inside Rack Width 7 1/4 in, Inside Width 14 1/2 in, Product Type Flatware Basket, Color Gray, Number of Compartments 8, Outside Rack Height 6 in, Overall Depth 4 3/4 in, Overall Height 6 in, Overall Length 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC MASTERPIECE K.C. Masterpiece Marinade Honey Teriyaki With Sesame 16 fl. oz., PK6 (00007)
- GLOBE STOP NUT (X40111)
- OMNI METALCRAFT Omni Metalcraft 1-15/16" Dia. Zinc Plated Steel Conveyor Skate Wheel 102143 50 Lb. Cap. (102143)
- HATCO Infinite Switch For - Part# Ht02-19-018 (HT02-19-018)
- CRESTWARE Rack Extender, 49-Compartments, For RBC49 (REC49)
- CRESTWARE Silverware Cylinder, 4-1/2 In L, SS (SCS)
- CRESTWARE Rack Extender, 20-Compartments, For RBC20 (REC20)
- CRESTWARE Rack Extender, 16-Compartments, For RBC16 (REC16)
- CRESTWARE Pan Rack, Aluminum, 10-Slot, 38in. H (ABPR10)
- CRESTWARE Glass Rack, 25-Compartments, For REC25 (RBC25)
- AMGOOD Wall Mounted Sheet Bun Pan Rack Fits 5 Pans (WMSPR-5KD)
- Crestware Food Service Storage & Transportation