Shop All Serving Utensils
Crestware
Fine Grater, Plastic, 13 in. W
Mfr # KN200
Zoro # G1838807
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Length 5 in
- Handle Color Black
- Dishwasher Safe No
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN200
- Zoro # G1838807
- UPC # 710277640600
- Country of Origin China
- Category Serving Utensils
Dimensions
Blade Length | 5 in |
Width | 13 in |
Details
Item | Grater |
Handle Material | Plastic |
Handle Color | Black |
Dishwasher Safe | No |
NSF Certified | No |
Number of Cuts | 99 |
Body Material | Stainless steel |
Product Type | Grater |
Cut Type | Fine |
Description
Fine Grater, Number of Cuts 99, Width 13 In., Body Material Stainless Steel, Handle Material Plastic, Blade Length 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTC NTC NTC0062 KW3A Microwave Micro Switch For gersung kw3a (NTC0062)
- MANITOWOC ICE White Vinyl Molded Tube (4421093)
- TABLECRAFT Solid Turner, 13-3/4" (5313)
- BULLDOG WINCH Contactor, Truck 450A, w/screw connectors (20114)
- CRESTWARE Perforated Basting Spoon, Blk, 13-1/2in.L (PHS13P)
- CRESTWARE Pro Slotted Basting Spoon, 13 in. L (SLP13)
- CRESTWARE Cleaver, Straight, 8 in. L, Wood (KN320)
- CRESTWARE Stainless Steel Pie Server, 10" x 2-1/2" (WHP62)
- CRESTWARE Portion Controller, 8 oz., 15 in. L (SPO8)
- CRESTWARE Disher, 0.88 oz., 8 in. L (D40)
- MERCER CUTLERY Pie Server, 5x2 (M18760)
- Crestware Serving Utensils