Shop All Flatware
Crestware
European Salad Fork, 8 1/8" L, Silver, PK12
Mfr # SIM807
Zoro # G5319274
product price: $15.99
/pk 12, $1.33/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Simplicity
- Material Stainless Steel
- Product Type European Salad Fork
- Stainless Steel Grade 18/0
- Overall Length 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 1/8 in |
Details
Item | European Salad Fork |
Pattern | Simplicity |
Material | Stainless Steel |
Product Type | European Salad Fork |
Stainless Steel Grade | 18/0 |
Description
European Salad Fork, Product Type European Salad Fork, Color Silver, Material Stainless Steel, Overall Length 8 1/8 in, Pattern Simplicity, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain, Canopy Hood (281500)
- BEHRENS Round Tub Galv 15Gal (2)
- J.A. HENCKELS INTERNATIONAL Silicone Tongs, Stainless Steel (12912-000)
- ALLPOINTS 13 In Gasket Boss (1421666)
- CRESTWARE Flatware Box, Gray, 4 Compartments (FCCB)
- CRESTWARE Dessert Spoon, 7 1/4 in L, Silver, PK12 (SIM808)
- CRESTWARE Steak Knife, 4-3/4 in. L, Wood Handle, PK12 (SKPW2)
- CRESTWARE Oyster Fork, Windsor Pattern, PK24 (WIN323)
- CRESTWARE Bouillon Spoon, Windsor Pattern, PK24 (WIN310)
- CRESTWARE Dessert Spoon, 7 in L, Silver, PK36 (SHL208)
- WALCO Dinner Knife, Length 8 7/8 In, PK12 (WL5545)
- Crestware Flatware