Shop All Warmers and Chillers
Crestware
Electric Rice Cooker, 30 Cup
Mfr # RC30
Zoro # G6080751
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 30 Cup
- Capacity 7.5 qt
- Material Powder Coated Steel
- Color White/Black
- Product Type Rice Cooker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # RC30
- Zoro # G6080751
- UPC # 710277400136
- Country of Origin China
- Category Warmers and Chillers
Dimensions
Overall Height | 10 3/4 in |
Details
Item | Electric Rice Cooker |
Type | 30 Cup |
Capacity | 7.5 qt |
Material | Powder Coated Steel |
Color | White/Black |
Product Type | Rice Cooker |
Description
Electric Rice Cooker, Product Type Rice Cooker, Capacity 7.5 qt, Overall Height 10 3/4 in, Material Powder Coated Steel, Color White/Black
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Squeeze Bottle, Natural, 12 oz, PK36 (112C)
- WORLD TABLEWARE World Tableware 11.5" Undecorated Kingsmen Platter, PK12 (NR-13)
- KELLOGGS Pop-Tarts Whole Grain Frosted Fudge Pastry 1 Count, PK120 (3800012070)
- CRYSTAL LIGHT Crystal Light Kosher Drink Lemonade On The Go .17 oz., PK120 (10043000007966)
- CRESTWARE Pasta Cooker, 20 qt, Aluminum (PASTA20)
- CRESTWARE Drain Tray, Polycarbonate, Full, 18-1/4 In (FP1DT)
- CRESTWARE Insert Only For Pasta Cooker, SS (PASTA20I)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3)
- CADCO Hot Plate, Heavy Duty, Cast Iron, 220V (LKR-220)
- NEMCO Heater, Food - 120V 500W For - Part# 6150-24-120V (6150-24-120V)
- EMPIRE Empire LR30 2 in. Log Riser for 30 in. Slope Glaze Burner (LR30)
- Crestware Warmers and Chillers