Shop All Condiment Dispensers
Crestware
Dredge w/o Handle, Stainless Steel
Mfr # DRGSS
Zoro # G2109007
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Material Stainless Steel
- Capacity 10 oz
- Color Silver
- Base Dia. (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # DRGSS
- Zoro # G2109007
- UPC # 710277470023
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 10 oz |
Base Dia. (In.) | 2 1/2 in |
Width (In.) | 2 1/2 in |
Height (In.) | 4 in |
Top Dia. (In.) | 2 1/2 in |
Overall Height | 4 in |
Overall Diameter | 2 1/2 in |
Details
Item | Dredge w/o Handle |
Material | Stainless Steel |
Capacity | 10 oz |
Color | Silver |
Graduated | No |
Body Material | Stainless Steel |
Lid Color | Silver |
NSF Certified | No |
Handle Included | No |
Lid Included | Yes |
Body Color | Silver |
Lid Material | Stainless Steel |
Dishwasher Safe | No |
Description
Dredge w/o Handle, Overall Height 4 in, Overall Diameter 2 1/2 in, Lid Included Yes, Product Type Shaker with Perforated Top, Graduated No, Handle Included No, Body Color Silver, Body Material Stainless Steel, Capacity 10 oz, Dishwasher Safe No, Lid Color Silver, Lid Material Stainless Steel, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Condenser Blade (P0118J0000)
- HATCO Rocker Switch For - Part# Ht2.19.081 (HT2.19.081)
- EVEREST Cabinet Temperature Sensor (Purple Wire Sheathing) (RS01-00)
- DIAMOND Walnuts Glazed 2lbs, PK3 (0187310000)
- CRESTWARE Squeeze Bottle, Clear, 8 oz., PK12 (SB08C)
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- CRESTWARE 3 oz Paneled Glass Salt & Pepper Shaker (SHKR43M)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 24 oz., PK12 (SB24CW)
- CRESTWARE Squeeze Bottle, Clear, 24 oz., PK12 (SB24C)
- TABLECRAFT Flat Pocket Bottle Opener, SS, 7" (H3996)
- Crestware Condiment Dispensers