Shop All Warmers and Chillers
Crestware
Drain Tray, Polycarbonate, Full, 18-1/4 In
Mfr # FP1DT
Zoro # G1908929
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Width 10 1/4 in
- Pan Size Full Size
- Length 18 1/4 in
- Product Type Drain Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # FP1DT
- Zoro # G1908929
- UPC # 710277447131
- Country of Origin China
- Category Warmers and Chillers
Dimensions
Width | 10 1/4 in |
Pan Size | Full Size |
Length | 18 1/4 in |
Overall Width | 10 1/4 in |
Overall Length | 18 1/4 in |
Details
Item | Drain Tray |
Material | polycarbonate |
Product Type | Drain Tray |
Compatible Pan Type | Full Size |
Freezer Safe | Yes |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 210 Degrees F |
Dishwasher Safe | Yes |
NSF Certified | No |
Description
Drain Tray, Overall Width 10 1/4 in, Color Clear, Freezer Safe Yes, Material Polycarbonate, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Drain Tray, Dishwasher Safe Yes, Overall Length 18 1/4 in, NSF Certified No, Compatible Pan Type Full Size
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 8 in x 6 1/2 in Kraft Interfold Napkins, PK6000 (KN-F86-2K)
- HATCO Fuse (02.03.014.00)
- CALIENTE INDUSTRIES A2 Press Controller (221A)
- VICTOR ALLEN 2.0 100% Colombian Coffee, PK120 (FG015352)
- CRESTWARE Insert Only For Pasta Cooker, SS (PASTA20I)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- CRESTWARE Pasta Cooker, 20 qt, Aluminum (PASTA20)
- BROILKING / CADCO BroilKing CL-2 Two 1/2 Size Clear Plastic Lids (CL-2)
- WARING COMMERCIAL Burner, 1 Element, 1300 Watts (WEB300)
- STERNO Sterno Stove Butane (50180)
- BLACK & DECKER Single Burner Range (SB1001B)
- Crestware Warmers and Chillers