Shop All Baking Utensils
Crestware
Dough Scraper, Steel/Wood, 6-1/2 In
Mfr # WHDS63
Zoro # G6106125
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 in
- Tether Capable Not Tether Capable
- Scraper Design 2-Piece
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHDS63
- Zoro # G6106125
- UPC # 710277320021
- Country of Origin China
- Category Baking Utensils
Dimensions
Blade Length | 3 in |
Overall Length | 6 1/2 in |
Blade Width | 6 in |
Details
Blade Material | Stainless steel |
Tether Capable | Not Tether Capable |
Scraper Design | 2-Piece |
Color | Brown |
Working Temp. | 0 Degrees to 160 Degrees F |
Handle Material | Wood |
Item | Bench Scraper |
Metal Detectable | No |
Tether Style | Not Tether Capable |
Product Type | Dough Scraper |
Minimum Temperature | 0 Degrees F |
Maximum Temperature | 160 Degrees F |
Handle Included | No |
Autoclavable | No |
NSF Certified | No |
Description
Bench Scraper, Minimum Temperature 0 Degrees F, Product Type Dough Scraper, Autoclavable No, Blade Length 3 in, Blade Material Stainless Steel, Blade Width 6 in, Handle Included No, Handle Material Wood, Maximum Temperature 160 Degrees F, Overall Length 6 in, Metal Detectable No, NSF Certified No, FDA Compliant No, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Fan Motor 120V, W/Bkt And 4" Fan (32C14S006A)
- FRYMASTER Filter Sheets 100Pk (8030003)
- TRUE Ballast QTP1X32T8/UNV ISN-SC (914240)
- HOBART Tee, Check, Valve (00-918217)
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- CRESTWARE Whip, Stainless Steel, 8 In (PW8)
- CRESTWARE Whip, Stainless Steel, 16 In (PW16)
- CRESTWARE Spatula, Silicone, 16-1/4 In (PS16H)
- CRESTWARE Spoon Spatula, Plastic, 16-1/2 In, PK12 (PS165S)
- CRESTWARE Whip, Stainless Steel, 10 In (PW10)
- RUBBERMAID COMMERCIAL Spatula, Spoon-Shaped, 16-1/2 In (FG193800WHT)
- Crestware Baking Utensils