Shop All Baking Utensils
Crestware
Dough Scraper, Steel/Plastic, 6-1/2 In
Mfr # PDS63
Zoro # G7627383
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Handle Material Plastic
- Blade Length 3 in
- Scraper Design 2-Piece
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PDS63
- Zoro # G7627383
- UPC # 710277204055
- Country of Origin Taiwan, Province of China
- Category Baking Utensils
Dimensions
Blade Length | 3 in |
Overall Length | 6 1/2 in |
Blade Width | 6 in |
Details
Metal Detectable | No |
Handle Material | Plastic |
Scraper Design | 2-Piece |
Color | White |
Item | Bench Scraper |
Working Temp. | 0 Degrees to 160 Degrees F |
Tether Capable | Not Tether Capable |
Blade Material | Stainless steel |
Tether Style | Not Tether Capable |
Product Type | Dough Scraper |
NSF Certified | No |
Minimum Temperature | 0 Degrees F |
Autoclavable | No |
Maximum Temperature | 160 Degrees F |
Handle Included | Yes |
Description
Bench Scraper, Minimum Temperature 0 Degrees F, Product Type Dough Scraper, Autoclavable No, Blade Length 3 in, Blade Material Stainless Steel, Blade Width 6 in, Handle Included Yes, Handle Material Plastic, Maximum Temperature 160 Degrees F, Overall Length 6 in, Metal Detectable No, NSF Certified No, FDA Compliant No, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTAINER Plate, 10", Unlaminted, 500/Ct 4PK (DCC10CPWCR)
- RSVP INTERNATIONAL Flexible Nylon Spatula - Med - Red (FLX-2R)
- GOLD MEDAL Hotel & Restaurant Bakers All Purpose Enriched Bleached Flour 50lbs (16000-14314)
- FAME FABRICS Vest, 2 Pocket, Red, V65, MD (23306)
- CRESTWARE Dough Scraper, Steel/Wood, 6-1/2 In (WHDS63)
- CRESTWARE Spreader, Brown, 6 in. L, Wood (WHSS6)
- CRESTWARE Whip, Stainless Steel, 12 In (FW12)
- CRESTWARE Spoon Spatula, Silicone, 16-1/4 In (PS16HS)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- CRESTWARE Spatula, Silicone, 14 In (PS14H)
- SANI-LAV Mixing Paddle, 60 In, 304 Stainless Steel (2081)
- Crestware Baking Utensils