Shop All Peelers, Cutters and Slicers
Crestware
Disher, 4.66 oz., 9-1/4 in. L
Mfr # DD06
Zoro # G2456651
original price:
$10.92
17% off
new price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Material Stainless Steel
- Dishwasher Safe Yes
- Utensil Width 3 1/2 in
- NSF Certified Yes
- Utensil Length 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # DD06
- Zoro # G2456651
- UPC # 710277344416
- Country of Origin Korea, Republic of
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Width | 3 1/2 in |
Utensil Length | 9 1/4 in |
Scoop Size | #6 |
Bowl Width | 3 in |
Details
Item | Disher |
Utensil Material | Stainless Steel |
Dishwasher Safe | Yes |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Utensil Handle Color | White |
Utensil Handle Material | ABS Plastic |
Serving Utensil Capacity | Size 6 |
Capacity | 4.7 oz |
Product Type | Deluxe Thumb Disher |
Description
Disher, Capacity 4.66 oz., Material Stainless Steel, Length 9-1/4 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color White, Color White, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Top Grate 8-7/8D, 12 Longest Point (106820-1)
- BALL Wide Mouth Canning Lid , 12PK (1440042050)
- CECILWARE Safety Thermostatlch, 5/16 X 3-3/8, 36 For - Part# Gml027A (GML027A)
- FOLLETT Brush, Drain Cleaning (1098797)
- CRESTWARE Bread Knife, Serrated, 9 in. L, White (KN20)
- CRESTWARE Disher, 0.88 oz., 8-1/4 in. L (DD40)
- CRESTWARE Kitchen Shears, Ambidextrous, 7-1/2 in. L (KN12)
- CRESTWARE Double Pizza Cutter, Plastic, 14 in. W (KN210)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, PK2 (KN04)
- CRESTWARE Disher, 1.75 oz., 8-3/4 in. L (DD24)
- NORPRO CHEESE SLICER (HE331)
- Crestware Peelers, Cutters and Slicers