Shop All Serving Utensils
Crestware
Disher, 4 oz., 9 in. L
Mfr # D08
Zoro # G1838956
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 8
- Utensil Material Stainless Steel
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
- Utensil Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # D08
- Zoro # G1838956
- UPC # 710277344089
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 9 in |
Utensil Width | 3 1/2 in |
Scoop Size | #8 |
Bowl Width | 2 3/4 in |
Details
Item | Disher |
Serving Utensil Capacity | Size 8 |
Utensil Material | Stainless Steel |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Utensil Handle Color | Gray |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Thumb Disher |
Description
Disher, Capacity 4 oz., Material Stainless Steel, Length 9 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Gray, Color Gray, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAFRYER Fitting, Compression, Male For - Part# Ultr24247 (ULTR24247)
- ELECTROLUX Bracket, 131724301 (131724301)
- STAR Knob - Thermostat 1-7/8 D Hole (2R-Z8847)
- BLODGETT Cartridge, Chem Pump Replcmnt (54001)
- CRESTWARE Tong, Black, 6-1/2 in. L, Plastic (PCT6BK)
- CRESTWARE Course Grater, Plastic, 13 in. W (KN203)
- CRESTWARE Pie Server, Stainless Steel, 12 in. L (BUF5)
- CRESTWARE Perforated Portion Controller, 6 oz. (SPO6P)
- CRESTWARE Blade with Frame, 1/2 In W, Aluminum (PB12)
- CRESTWARE Stainless Steel Pie Cutter with 8 pcs. (SSPIE8)
- HOUDINI Silver Metal Ice Scoop (5271252)
- Crestware Serving Utensils