Shop All Peelers, Cutters and Slicers
Crestware
Disher, 4 oz., 9-1/4 in. L
Mfr # DD08
Zoro # G2456645
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Length 9 1/4 in
- NSF Certified Yes
- Utensil Handle Material ABS Plastic
- Utensil Color Stainless Steel
- Utensil Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # DD08
- Zoro # G2456645
- UPC # 710277344423
- Country of Origin Korea, Republic of
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Length | 9 1/4 in |
Utensil Width | 3 1/2 in |
Scoop Size | #8 |
Bowl Width | 2 3/4 in |
Details
Item | Disher |
NSF Certified | Yes |
Utensil Handle Material | ABS Plastic |
Utensil Color | Stainless Steel |
Utensil Material | Stainless Steel |
Serving Utensil Capacity | Size 8 |
Dishwasher Safe | Yes |
Utensil Handle Color | Gray |
Product Type | Deluxe Thumb Disher |
Capacity | 4 oz |
Description
Disher, Capacity 4 oz., Material Stainless Steel, Length 9-1/4 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Gray, Color Gray, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Viva, Bouillon Spoon, Satin Finish, 18/10, 6.32" , set of 12 (S1401)
- VULCAN HART Ceramic Radiant (Set Of 20) Pk (408726-G2)
- DEXTER RUSSELL Lamb Skinner, 5 1/4 In, Poly, Black (26183)
- AMERICAN RANGE Door Frame Assy (A99651)
- CRESTWARE Ladle, 6 oz., 4 in. L (CL06)
- CRESTWARE Peeler, Plastic, 7-1/4 in. W (KN09)
- CRESTWARE Tong, Black, 10 in. L, Stainless Steel (CG10BK)
- CRESTWARE Disher, 2 oz., 8-3/4 in. L (DD20)
- CRESTWARE Disher, 0.88 oz., 8-1/4 in. L (DD40)
- CRESTWARE Disher, 0.56 oz., 10 in. L (DSS60)
- ALLWAY Easy Kutter 5.9 in. Sliding Box Cutter Assorted , 50PK (EK50)
- Crestware Peelers, Cutters and Slicers