Shop All Serving Utensils
Crestware
Disher, 2.75 oz., 9 in. L
Mfr # D16
Zoro # G1838929
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 16
- Utensil Material Stainless Steel
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
- Utensil Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # D16
- Zoro # G1838929
- UPC # 710277344164
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 9 in |
Utensil Width | 3 1/2 in |
Scoop Size | #16 |
Bowl Width | 2 1/4 in |
Details
Item | Disher |
Serving Utensil Capacity | Size 16 |
Utensil Material | Stainless Steel |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Utensil Handle Color | Blue |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Thumb Disher |
Description
Disher, Capacity 2.75 oz., Material Stainless Steel, Length 9 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Blue, Color Blue, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Filter Sheets 100Pk (8030154)
- MANITOWOC Thermistor Assembly Ntc (13459)
- ALLPOINTS Burner Valve 1/8"Mpt X 3/8-27 (521103)
- BRITA Brita 35501 Pitcher Replacement Filter (35512)
- CRESTWARE Tong, Stainless Steel, Heavy, 9-1/2 in. L (HDT10)
- CRESTWARE Cleaver, Serrated, 7 in. L, Black (KN162)
- CRESTWARE Slotted Spoon, Stainless Steel, 18 in. L (SL21)
- CRESTWARE Stainless Steel Pie Cutter with 8 pcs. (SSPIE8)
- CRESTWARE Slotted Spoon, Stainless Steel, 13 in. L (SL13)
- CRESTWARE Slotted Spoon, Black, 13-1/2 in. L (PHS13S)
- CRESTWARE Ladle, 3 oz., 12 in. L (NY11)
- Crestware Serving Utensils