Shop All Peelers, Cutters and Slicers
Crestware
Disher, 2 oz., 10 in. L
Mfr # DSS20
Zoro # G2456511
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Length 10 in
- Utensil Material Stainless Steel
- Dishwasher Safe Yes
- Utensil Width 3 1/2 in
- Utensil Handle Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # DSS20
- Zoro # G2456511
- UPC # 710277345208
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Length | 10 in |
Utensil Width | 3 1/2 in |
Scoop Size | #20 |
Bowl Width | 2 1/8 in |
Details
Item | Disher |
Utensil Material | Stainless Steel |
Dishwasher Safe | Yes |
Utensil Handle Color | Stainless Steel |
Utensil Handle Material | Stainless Steel |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Serving Utensil Capacity | Size 20 |
Material | Stainless Steel |
Product Type | Squeeze Disher |
Capacity | 2.5 oz |
Description
Disher, Capacity 2 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt013 (DT-013)
- RITZ Royale Check Kitchen Towel 100% Cotton Terry Black/Latte (13099)
- WARING COMMERCIAL 13-1/2" 2 Slot Stainless Steel Commercial Toaster (WCT702)
- VULCAN HART Gas Valve - Lp (497269-00002)
- CRESTWARE Boning Knife, Straight, Curved, 6 in. L (KN41)
- CRESTWARE Disher, 0.38 oz., 10 in. L (DSS100)
- CRESTWARE Disher, 0.48 oz., 10 in. L (DSS70)
- CRESTWARE Disher, 0.88 oz., 8-1/4 in. L (DD40)
- CRESTWARE Mushroom Slicer, 8 Cuts, 1/4 in W, Aluminum (AMS)
- CRESTWARE Turner, Perforated, Rounded, 15 in. L (PHT103P)
- VOLLRATH SLICER-ONION KING 3/8"LIN for Vollrath/Idea-Medalie - Part# 502 (502)
- Crestware Peelers, Cutters and Slicers