Shop All Serving Utensils
Crestware
Disher, 1.25 oz., 8 in. L
Mfr # D30
Zoro # G1838895
original price:
$9.69
24% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 30
- Utensil Material Stainless Steel
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
- Utensil Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # D30
- Zoro # G1838895
- UPC # 710277344300
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 8 in |
Utensil Width | 3 1/2 in |
Bowl Width | 1 7/8 in |
Scoop Size | #30 |
Details
Item | Disher |
Serving Utensil Capacity | Size 30 |
Utensil Material | Stainless Steel |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Thumb Disher |
Description
Disher, Capacity 1.25 oz., Material Stainless Steel, Length 8 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Black, Color Black, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 8 1/4 in x 17 in x 6 in Fryer Basket (FB-40)
- JELLY BELLY 50 Flavors Jelly Beans Assortment, 3 lb Standup Bag (26546)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- CRESTWARE Pro Solid Basting Spoon, 11-1/4 in. L (SDP11)
- CRESTWARE Ladle, 12 oz., 15-1/2 in. L (OPL12)
- CRESTWARE Ladle, 4 oz., 15 in. L (OPL04)
- CRESTWARE Pancake Dispenser, 65 oz Cap., Aluminum (PCDA)
- CRESTWARE Disher, 4.66 oz., 11-1/2 in. L (D06)
- CRESTWARE Disher, 3.25 oz., 8-13/16 in. L (D12)
- ALLPOINTS Ice Cream Scoop #12 (185451)
- Crestware Serving Utensils