Shop All Peelers, Cutters and Slicers
Crestware
Disher, 1.25 oz., 10 in. L
Mfr # DSS30
Zoro # G2456496
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Utensil Handle Color Stainless Steel
- Utensil Width 3 1/2 in
- NSF Certified Yes
- Utensil Length 10 in
- Utensil Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # DSS30
- Zoro # G2456496
- UPC # 710277345307
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Width | 3 1/2 in |
Utensil Length | 10 in |
Scoop Size | #30 |
Bowl Width | 1 7/8 in |
Details
Item | Disher |
Utensil Handle Color | Stainless Steel |
NSF Certified | Yes |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Serving Utensil Capacity | Size 30 |
Utensil Color | Stainless Steel |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Product Type | Squeeze Disher |
Capacity | 1.3 oz |
Description
Disher, Capacity 1.25 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO PUMPKIN SCREEN F 6173140 (1954)
- CELESTIAL SEASONINGS Tea, Mandarin Orange, 0.13 oz., PK24 (14735)
- ALLIANCE BELT COG BX96 (F280353)
- JET-PUFFED Marshmallow 12 oz., PK18 (10600699003282)
- CRESTWARE Tong, Black, 12 in. L, Stainless Steel (CG12BK)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- CRESTWARE Tong, Green, 10 in. L, Stainless Steel (CG10G)
- CRESTWARE Peeling Knife, Straight, 2-3/4 in. L, White (KN01)
- CRESTWARE Disher, 4 oz., 10 in. L (DSS08)
- CRESTWARE Disher, 0.48 oz., 10 in. L (DSS70)
- VOLLRATH CO Vollrath® Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15000, 1/4" Cut, Tabletop (15000)
- Crestware Peelers, Cutters and Slicers