Shop All Peelers, Cutters and Slicers
Crestware
Disher, 0.88 oz., 10 in. L
Mfr # DSS40
Zoro # G2456487
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Length 10 in
- Utensil Handle Color Stainless Steel
- Utensil Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Serving Utensil Capacity Size 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # DSS40
- Zoro # G2456487
- UPC # 710277345406
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Length | 10 in |
Utensil Width | 3 1/2 in |
Bowl Width | 1 5/8 in |
Scoop Size | #40 |
Details
Item | Disher |
Utensil Handle Color | Stainless Steel |
Utensil Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Serving Utensil Capacity | Size 40 |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Utensil Color | Stainless Steel |
Material | Stainless Steel |
Capacity | 0.9 oz |
Product Type | Squeeze Disher |
Description
Disher, Capacity 0.88 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- HATCO Heat Lamp - Quartz (R02.30.170.00)
- FRYMASTER Interface Kit For - Part# Fm8262260 (FM8262260)
- RSVP INTERNATIONAL Crank Style Flour Sifter - 3 Cup (SIFT-3CR)
- CRESTWARE Disher, 4 oz., 10 in. L (DSS08)
- CRESTWARE Turner, Straight, Straight, 11-1/2 in. L (PHHT63)
- CRESTWARE Disher, 3.75 oz., 10 in. L (DSS10)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, PK2 (KN04)
- CRESTWARE Tong, Red, 12 in. L, Stainless Steel (CG12R)
- CRESTWARE Tong, Black, 10 in. L, Stainless Steel (CG10BK)
- NEMCO Easy Chopper 3/8 (N55500-2)
- Crestware Peelers, Cutters and Slicers